Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Classroom Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Satin Chrome Finis
- Mfr # CLX3355 NZD 626
- Zoro # G809953078
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
10 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLX3355 NZD 626
- Zoro #
- G809953078
- UPC #
- 197163134106
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 8 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Fire Rated
- 3 Hours {A}
- Features
- Classroom, Free-Wheeling
- Type
- Cylindrical Lock
- Cylinder Core Type
- Conventional Cylinder
- Material
- Brass, Bronze
- Weight
- 7 lb
Description
Grade 1 Classroom Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.