Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Classroom Cylindrical Lock, Newport Lever, D Rose, LFIC 6-Pin Less Core, Oil-Rubbed Bronze
- Mfr # CLX3355 NZD 613 CL6
- Zoro # G816468510
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Height
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLX3355 NZD 613 CL6
- Zoro #
- G816468510
- UPC #
- 197163352999
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/2 in
- Width
- 8 in
- Length
- 10 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- Corbin Russwin 6-Pin LFIC Less Core
- Backset
- 2-3/4 in
- Series
- Bronze
- Material
- Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.