
Grade 1 Classroom Cylindrical Lock, Newport Lever, LFIC 7-Pin Less Core, Satin Chrome Finish, Non-h
Mfr # CL3355 NZD 626 CL7
Zoro # G716469372
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Lockset Grade
Grade 1
Backset
2-3/4 in
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3355 NZD 626 CL7
Zoro #
G716469372
UPC #
840067630792
Country of Origin
Japan
Dimensions
Height
4-1/2 in
Required Door Thickness
1-3/4 to 2
Length
10 in
Width
8 in
Details
Lockset Finish
Satin Chrome
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Lockset Grade
Grade 1
Backset
2-3/4 in
Material
Brass, Bronze
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.