
Grade 1 Classroom Cylindrical Lock, Princeton Lever, LFIC Less Core, Satin Brass Finish, Non-handed
Mfr # CL3555 PZD 606 CL7
Zoro # G209953524
product price:Â $696.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Weight
7 lb
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3555 PZD 606 CL7
Zoro #
G209953524
UPC #
197163134397
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
8 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Weight
7 lb
Material
Brass
Type
Cylindrical Lock
Features
Classroon
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Fire Rated
3 Hours {A}
Description
Grade 1 Classroom Cylindrical Lock, Princeton Lever, LFIC Less Core, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.