
Grade 1 Classroom Intruder Cylindrical Lock, Newport Lever, D Rose, Conventional Less Cylinder, Sat
Mfr # CLX3352 NZD 626 LC
Zoro # G616468567
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Keyway Type
Less Cylinder
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX3352 NZD 626 LC
Zoro #
G616468567
UPC #
197163352937
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Width
8 in
Length
10 in
Details
Keyway Type
Less Cylinder
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass, Bronze
Material
Brass, Bronze
Lockset Finish
Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.