Grade 1 Entrance/Office Cylindrical Lock, Armstrong Lever, D Rose, Conventional Less Cylinder, Sati

  • Mfr # CLX3351 AZD 626 LC

  • Zoro # G616468611


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
10 in
Material
Brass, Bronze
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLX3351 AZD 626 LC
Zoro #
G616468611
UPC #
197163352838
Country of Origin
Japan

Dimensions

Length
10 in
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Width
8 in

Details

Lockset Finish
Satin Chrome
Material
Brass, Bronze
Lockset Grade
Grade 1
Keyway Type
Less Cylinder
Series
Brass, Bronze
Backset
2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.