Grade 1 Entrance/Office Cylindrical Lock, Armstrong Lever, LFIC Less Core, Bright Chrome Finish

  • Mfr # CL3551 AZD 625 CL6

  • Zoro # G009951669


product price:  $696.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Weight
7 lb
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3551 AZD 625 CL6
Zoro #
G009951669
UPC #
197163134489
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10 in
Width
8 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Weight
7 lb
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Features
Turn-Pushbutton Entrance
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Material
Brass, Bronze

Description

Grade 1 Entrance/Office Cylindrical Lock, Armstrong Lever, LFIC Less Core, Bright Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products