Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Flat Black
- Mfr # CLX3351 NZD 722
- Zoro # G516468575
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Black Oxidized Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLX3351 NZD 722
- Zoro #
- G516468575
- UPC #
- 197163352890
- Country of Origin
- Japan
- Lockset Grade
- Grade 1
- Lockset Finish
- Black Oxidized Bronze
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Series
- Brass, Bronze
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/2 in
- Width
- 8 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.