Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, Conventional Cylinder, Satin Chrom
- Mfr # CL3151 NZD 626
- Zoro # G916469578
product price:Â
$
770.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Length
10 in
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3151 NZD 626
- Zoro #
- G916469578
- UPC #
- 840067629277
- Country of Origin
- Japan
Dimensions
- Length
- 10 in
- Width
- 8 in
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/2 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Keyway Type
- Conventional Cylinder
- Backset
- 2-3/4 in
- Series
- Brass, Bronze
- Material
- Brass, Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.