Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, LFIC Less Core, Satin Chrome Finis

  • Mfr # CL3151 NZD 626 CL7

  • Zoro # G916469448


product price:  $771.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Chrome
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3151 NZD 626 CL7
Zoro #
G916469448
UPC #
197163373314
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Length
10 in
Width
8 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Corbin Russwin 7-Pin LFIC Less Core
Backset
2-3/4 in
Series
Brass, Bronze
Material
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.