Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, LFIC Less Core, Satin Chrome Finish

  • Mfr # CL3151 NZD 626 CL6

  • Zoro # G209951773


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Width
8 in
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3151 NZD 626 CL6
Zoro #
G209951773
UPC #
840067629284
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
8 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Turn-Pushbutton Entrance
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Weight
7 lb
Type
Cylindrical Lock

Description

Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, D Rose, LFIC Less Core, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.