Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrm Fnsh, Non-handed
- Mfr # CL3551 NZD 626 CL7
- Zoro # G109951859
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10 in
Features
Turn-Pushbutton Entrance
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3551 NZD 626 CL7
- Zoro #
- G109951859
- UPC #
- 197163134434
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Turn-Pushbutton Entrance
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Corbin Russwin 7-Pin LFIC Less Core
- Type
- Cylindrical Lock
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Entrance/Office Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.