Grade 1 Entry/Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Oil-Rubbed Bronze

  • Mfr # CL3361 AZD 613

  • Zoro # G814533470


product price:  $658.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
Length
1
Width
8
series
CL3300 Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3361 AZD 613
Zoro #
G814533470
UPC #
-
Country of Origin
United States

Dimensions

Length
1
Width
8

Details

Lockset Finish
Oil-Rubbed Bronze
Color
Oil-Rubbed Bronze
series
CL3300 Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.