
Grade 1 Entry/Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Chrome Finish, N
Mfr # CL3561 NZD 626
Zoro # G416469603
product price:Â $611.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Keyway Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3561 NZD 626
Zoro #
G416469603
UPC #
197163134298
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
8 in
Height
4-1/2 in
Details
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Keyway Type
Conventional Cylinder
Material
Brass, Bronze
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.