Grade 1 Fail Safe Lever, 24AC/DC, Request to Exit, AZ Lever, D Rose, Less Cylinder, Satin Chrome
Mfr # CL33903 AZD 626 LC 24AD M92
Zoro # G814533494
product price: $1,086.99
/ea
Free Shipping & Returns
Key Features
Depth
4.5
Width
7.5
Finish
Satin Chrome
Length
1
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL33903 AZD 626 LC 24AD M92
Zoro #
G814533494
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.5
Width
7.5
Length
1
Details
Finish
Satin Chrome
Color
Satin Chrome
series
CL33900 Series Grade 1 Electrified Lever Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.