Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Fail Safe Lever, 24AC/DC, Request to Exit, AZ Lever, D Rose, Satin Chrome Finish

  • Mfr # CL33903 AZD 626 24AD M92

  • Zoro # G416502805


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Required Door Thickness
1-3/4 to 2
Keyway Type
L4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL33903 AZD 626 24AD M92
Zoro #
G416502805
UPC #
197163373338
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Length
10 in
Width
7-1/2 in

Details

Lockset Grade
Grade 1
Material
Brass or Bronze
Lockset Finish
Satin Chrome
Keyway Type
L4
Backset
2-3/4 in
Series
Brass or Bronze
Voltage
24VAC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.