
Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, 6-Pin LFIC Prep, Less Core, O
Mfr # CL33905 NZD 613 CL6 24AD M92
Zoro # G609957757
product price: $1,269.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Voltage
24VAC/DC
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL33905 NZD 613 CL6 24AD M92
Zoro #
G609957757
UPC #
197163135653
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 1
Lockset Finish
Dark Oxidized Satin Bronze Oil Rubbed
Voltage
24VAC/DC
Material
Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Prep Less Core
Weight
4.8 lb
Type
Electric Cylindrical Lock
Description
Grade 1 Fail Secure Lever, 24AC/DC, Request to Exit, NZ Lever, D Rose, 6-Pin LFIC Prep, Less Core, Oil Rubbed Bronze Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.