Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Passage or Closet Mortise Lock, Salvador Lever, X Rose, Conventional Cylinder, Satin Chrom
- Mfr # ML2010 110X 626
- Zoro # G914532564
product price:Â
$
857.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Width
7.5
Depth
4.5
Color
Satin Chrome
Length
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2010 110X 626
- Zoro #
- G914532564
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ML2000 Series Mortise Locks
Dimensions
- Width
- 7.5
- Depth
- 4.5
- Length
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.