
Grade 1 Passage/Closet Cylindrical Lock, Armstrong Lever, D Rose, Non-Keyed, Black Suede Finish, No
Mfr # CLX3310 AZD BSP
Zoro # G916468700
product price:Â $508.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Keyway Type
Non-Keyed
Series
Steel
Grade
Grade 1
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX3310 AZD BSP
Zoro #
G916468700
UPC #
197163373451
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Width
8 in
Length
10 in
Details
Keyway Type
Non-Keyed
Series
Steel
Grade
Grade 1
Material
Steel
Finish
Black Suede Powder Coat
Item
Cylindrical Lock
Backset
2-3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.