Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Passage/Closet Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Black Suede Finish, Non-
- Mfr # CLX3310 NZD BSP
- Zoro # G116468753
product price:Â
$
508.99
/ea
Free Shipping & Returns
Key Features
Backset
2-3/4 in
Keyway Type
Non-Keyed
Required Door Thickness
1-3/4 to 2
Series
Steel
Finish
Black Suede Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLX3310 NZD BSP
- Zoro #
- G116468753
- UPC #
- 197163352760
- Country of Origin
- Japan
- Backset
- 2-3/4 in
- Keyway Type
- Non-Keyed
- Series
- Steel
- Finish
- Black Suede Powder Coat
- Item
- Cylindrical Lock
- Material
- Steel
- Grade
- Grade 1
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Height
- 4-1/2 in
- Width
- 8 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.