Grade 1 Passage/Closet Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Satin Chrome Finish, Non

  • Mfr # CL3110 NZD 626

  • Zoro # G716469563


product price:  $573.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Keyway Type
Non-Keyed
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3110 NZD 626
Zoro #
G716469563
UPC #
840067629000
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Width
8 in
Length
10 in

Details

Grade
Grade 1
Keyway Type
Non-Keyed
Backset
2-3/4 in
Series
Brass, Bronze
Finish
Satin Chrome
Material
Brass, Bronze
Item
Cylindrical Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.