Grade 1 Privacy Bedroom or Bathroom Mortise Lock, Newport Lever, A Rose, Conventional Cylinder
- Mfr # ML2030 NSA 613 M19V
- Zoro # G214532325
product price:Â
$
1,112.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Handle Length
1
Width
7.5
Color
Dark Oxidized Satin Bronze Oil Rubbed
series
ML2000 Series Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2030 NSA 613 M19V
- Zoro #
- G214532325
- UPC #
- -
- Country of Origin
- United States
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- series
- ML2000 Series Mortise Locks
Dimensions
- Handle Length
- 1
- Width
- 7.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.