Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Privacy Bedroom or Bathroom Mortise Lock, Princeton Lever, A Rose, Conventional
- Mfr # ML2030 PSA 626 M19V
- Zoro # G614532147
product price:Â
$
1,094.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Handle Length
1
Width
7.5
Color
Satin Chrome
series
ML2000 Series Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2030 PSA 626 M19V
- Zoro #
- G614532147
- UPC #
- -
- Country of Origin
- United States
- Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- ML2000 Series Mortise Locks
Dimensions
- Handle Length
- 1
- Width
- 7.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.