Grade 1 Privacy Cylindrical Lock, Armstrong Lever, C Rose, Non-Keyed, Satin Chrome Finish, Non-han

  • Mfr # CL3120 AZC 626

  • Zoro # G514533589


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Handle Length
1
Color
Satin Chrome
Width
8
series
CL3100 Series Grade 1 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3120 AZC 626
Zoro #
G514533589
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
1
Width
8

Details

Finish
Satin Chrome
Color
Satin Chrome
series
CL3100 Series Grade 1 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.