Grade 1 Privacy/Bedroom/Bathroom Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Satin Chrome Fi

  • Mfr # CLX3320 NZD 626

  • Zoro # G209948469


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLX3320 NZD 626
Zoro #
G209948469
UPC #
197163134199
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Handle Length
10 in
Width
8 in

Details

Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Satin Chrome
Material
Brass, Bronze

Description

Grade 1 Privacy/Bedroom/Bathroom Cylindrical Lock, Newport Lever, D Rose, Non-Keyed, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.