
Grade 1 Store Door Cylindrical Lock, Armstrong Lever, Conventional Less Cylinder, Satin Chrome Finis
Mfr # CL3582 AZD 626 LC
Zoro # G309957798
product price:Â $613.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Material
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3582 AZD 626 LC
Zoro #
G309957798
UPC #
840067632352
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
8 in
Length
10 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Material
Brass, Bronze
Features
Double Cylinder Store
Cylinder Core Type
Less Cylinder
Fire Rated
3 Hours {A}
Weight
7 lb
Description
Grade 1 Store Door Cylindrical Lock, Armstrong Lever, Conventional Less Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.