
Grade 1 Store Door Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Brass Finish
Mfr # CL3582 NZD 606
Zoro # G409957315
product price:Â $798.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Material
Brass
Features
Double Cylinder Store
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CL3582 NZD 606
Zoro #
G409957315
UPC #
197163134243
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
10 in
Width
8 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Material
Brass
Features
Double Cylinder Store
Type
Cylindrical Lock
Weight
7 lb
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Description
Grade 1 Store Door Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.