Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Store Door Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Finish, Non-handed
- Mfr # CL3582 NZD 626 CL6
- Zoro # G609957719
product price:Â
$
755.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Features
Double Cylinder Store
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3582 NZD 626 CL6
- Zoro #
- G609957719
- UPC #
- 840067632369
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Double Cylinder Store
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Cylinder Core Type
- Corbin Russwin 6-Pin LFIC Less Core
- Weight
- 7 lb
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Store Door Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.