Grade 1 Store Door Cylindrical Lock, Newport Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
- Mfr # CL3582 NZD 626 M08
- Zoro # G509957673
product price:Â
$
673.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
7 lb
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3582 NZD 626 M08
- Zoro #
- G509957673
- UPC #
- 197163134236
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
- Material
- Brass, Bronze
- Features
- Double Cylinder Store
- Cylinder Core Type
- SFIC Prep Less Core
- Type
- Cylindrical Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 8 in
- Length
- 10 in
Description
Grade 1 Store Door Cylindrical Lock, Newport Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.