Grade 1 Storeroom or Closet Mortise Lock, Global Knob, A Rose, Conventional Cylinder, Satin Chrome
Mfr # ML2057 GZA 626
Zoro # G414532965
product price:Â $1,066.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Outside Depth
4.5
Width (In.)
7.5
Length (In.)
1
Color
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ML2057 GZA 626
Zoro #
G414532965
UPC #
-
Country of Origin
United States
Dimensions
Outside Depth
4.5
Width (In.)
7.5
Length (In.)
1
Details
Lockset Finish
Satin Chrome
Color
Satin Chrome
series
ML2000 Series Mortise Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.