
Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, D Rose, Conventional Cylinder, Oil-Rubb
Mfr # CLX3357 AZD 613
Zoro # G516468537
product price:Â $721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Conventional Cylinder
Series
Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLX3357 AZD 613
Zoro #
G516468537
UPC #
197163353040
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Length
10 in
Width
8 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Conventional Cylinder
Series
Bronze
Material
Bronze
Backset
2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.