Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, D Rose, Conventional Cylinder, Satin Chr

  • Mfr # CLX3357 AZD 626

  • Zoro # G609952301


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Width
8 in
Weight
7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLX3357 AZD 626
Zoro #
G609952301
UPC #
197163134090
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Width
8 in
Length
10 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
7 lb
Type
Cylindrical Lock
Material
Brass, Bronze
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Features
Storeroom

Description

Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, D Rose, Conventional Cylinder, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.