Grade 1 Storeroom/Closet Cylindrical Lock, Armstrong Lever, D Rose, LFIC 6-Pin Less Core, Black Sue

  • Mfr # CLX3357 AZD BSP CL6

  • Zoro # G816468435


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Lockset Finish
Black Suede Powder Coat
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLX3357 AZD BSP CL6
Zoro #
G816468435
UPC #
197163373482
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 to 2
Length
10 in
Width
8 in
Height
4-1/2 in

Details

Lockset Grade
Grade 1
Lockset Finish
Black Suede Powder Coat
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Series
Steel
Material
Steel
Backset
2-3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.