
Grade 1 Storeroom/Closet Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless Steel
Mfr # CK4357 GRD 630
Zoro # G309948772
product price:Â $773.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Required Door Thickness
1-3/8 in to 2 in
Lockset Cylinder Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CK4357 GRD 630
Zoro #
G309948772
UPC #
197163134908
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 2 in
Length (In.)
9.5 in
Width (In.)
4.5 in
Details
Lockset Finish
Satin Stainless Steel
Lockset Grade
Grade 1
Material
Stainless Steel
Lockset Cylinder Type
Conventional Cylinder
Features
Storeroom
Item
Cylindrical Lock
Fire Rated
3 Hours {A}
Door Handing
Non-handed
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Global Knob, Conventional Cylinder, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.