Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, Conventional Less Cylinder, Satin Bronze

  • Mfr # CL3557 NZD 612 LC

  • Zoro # G316469284


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Height
4-1/2 in
Series
Bronze
Material
Bronze
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3557 NZD 612 LC
Zoro #
G316469284
UPC #
197163373376
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/4 in
Height
4-1/2 in
Length
10 in
Width
8 in

Details

Series
Bronze
Material
Bronze
Backset
2-3/4 in
Keyway Type
Less Cylinder
Lockset Finish
Satin Bronze
Lockset Grade
Grade 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.