Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, D Rose, LFIC 6-Pin Less Core, Oil-Rubbed
- Mfr # CLX3357 NZD 613 CL6
- Zoro # G916468397
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Backset
2-3/4 in
Required Door Thickness
1-3/4 to 2
Keyway Type
Corbin Russwin 6-Pin LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLX3357 NZD 613 CL6
- Zoro #
- G916468397
- UPC #
- 197163353064
- Country of Origin
- Japan
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil Rubbed Bronze
- Backset
- 2-3/4 in
- Keyway Type
- Corbin Russwin 6-Pin LFIC Less Core
- Material
- Bronze
- Series
- Bronze
Dimensions
- Required Door Thickness
- 1-3/4 to 2
- Width
- 8 in
- Height
- 4-1/2 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.