
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, D Rose, Schlage LFIC Less Core, Satin Chr
Mfr # CLX3357 NZD 626 M69
Zoro # G716468931
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Series
Brass, Bronze
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLX3357 NZD 626 M69
Zoro #
G716468931
UPC #
197163353101
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/2 in
Length
10 in
Width
8 in
Details
Series
Brass, Bronze
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Backset
2-3/4 in
Keyway Type
Schlage FSIC Less Core
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.