Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, LFIC 6-Pin Less Core, Oil-Rubbed Bronze Fi
- Mfr # CL3357 NZD 613 CL6
- Zoro # G909952674
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Oil-Rubbed Bronze
Weight
7 lb
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3357 NZD 613 CL6
- Zoro #
- G909952674
- UPC #
- 197163135714
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Width
- 8 in
- Length
- 10 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil-Rubbed Bronze
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
- Features
- Storeroom
- Material
- Bronze
- Cylinder Core Type
- Corbin Russwin 6-Pin LFIC Less Core
- Type
- Cylindrical Lock
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, LFIC 6-Pin Less Core, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.