Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Finish
- Mfr # CL3557 NZD 626 CL7
- Zoro # G509952432
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
10 in
Cylinder Core Type
Corbin Russwin 7-Pin LFIC Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3557 NZD 626 CL7
- Zoro #
- G509952432
- UPC #
- 197163134311
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Cylinder Core Type
- Corbin Russwin 7-Pin LFIC Less Core
- Weight
- 7 lb
- Features
- Storeroom
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Material
- Brass, Bronze
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.