Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, SFIC Less Core, Oil-Rubbed Bronze Finish,
- Mfr # CL3557 NZD 613 M08
- Zoro # G609952165
product price:Â
$
696.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Oil-Rubbed Bronze
Cylinder Core Type
SFIC Prep Less Core
Type
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3557 NZD 613 M08
- Zoro #
- G609952165
- UPC #
- 197163134328
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Oil-Rubbed Bronze
- Cylinder Core Type
- SFIC Prep Less Core
- Type
- Cylindrical Lock
- Material
- Bronze
- Fire Rated
- 3 Hours {A}
- Weight
- 7 lb
- Features
- Storeroom
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Newport Lever, SFIC Less Core, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.