Grade 1 Storeroom/Closet Cylindrical Lock, Princeton Lever, D Rose, LFIC 6-Pin Less Core, Satin Chro

  • Mfr # CLX3357 PZD 626 CL6

  • Zoro # G009952055


product price:  $719.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
10 in
Material
Brass, Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLX3357 PZD 626 CL6
Zoro #
G009952055
UPC #
197163134052
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
Length
10 in
Width
8 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Cylinder Core Type
Corbin Russwin 6-Pin LFIC Less Core
Weight
7 lb
Features
Storeroom
Fire Rated
3 Hours {A}
Type
Cylindrical Lock

Description

Grade 1 Storeroom/Closet Cylindrical Lock, Princeton Lever, D Rose, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.