Grade 1 Storeroom/Closet Cylindrical Lock, Princeton Lever, LFIC 7-Pin Less Core, Satin Chrome Finis
- Mfr # CL3357 PZD 626 CL7
- Zoro # G509952616
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Length
10 in
Features
Storeroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3357 PZD 626 CL7
- Zoro #
- G509952616
- UPC #
- 840067630976
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Features
- Storeroom
- Type
- Cylindrical Lock
- Cylinder Core Type
- Corbin Russwin 7-Pin LFIC Less Core
- Weight
- 7 lb
- Fire Rated
- 3 Hours {A}
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/4 in to 2 in
- Length
- 10 in
- Width
- 8 in
Description
Grade 1 Storeroom/Closet Cylindrical Lock, Princeton Lever, LFIC 7-Pin Less Core, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.