
Grade 1 Surface Door Closer, Double Lever Arm Friction Hold Open, Push or Pull Side Mount, Size 1-6
Mfr # DC3210 A1 696 M54
Zoro # G416468880
product price: $594.99
/ea
Free Shipping & Returns
Key Features
Housing Height
3.88 in
Housing Length
13-3/4 in
Closer Type
Surface
Closer Mounting Style
Tri Mount
Finish
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC3210 A1 696 M54
Zoro #
G416468880
UPC #
197163373963
Country of Origin
Japan
Dimensions
Housing Height
3.88 in
Housing Length
13-3/4 in
Housing Depth
7.38 in
Details
Closer Type
Surface
Closer Mounting Style
Tri Mount
Finish
Brass
Hydraulic/Pneumatic
Hydraulic
Closer Series
DC3000
Hand Orientation
Non-Handed
Material
Varies
Item
Surface Closers
Color
Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.