Zoro Homepage

Grade 1 Surface Door Closer, Double Lever Arm Friction Hold Open, Push or Pull Side Mount, Size 1 t

  • Mfr # DC6210 A5 689 M54

  • Zoro # G116468920


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Housing Height
3.88 in
Closer Mounting Style
Tri Mount
Hand Orientation
Non-Handed
Housing Length
13-3/4 in
Housing Depth
7.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC6210 A5 689 M54
Zoro #
G116468920
UPC #
840067639184
Country of Origin
Japan

Dimensions

Housing Height
3.88 in
Housing Length
13-3/4 in
Housing Depth
7.38 in

Details

Closer Mounting Style
Tri Mount
Hand Orientation
Non-Handed
Closer Series
DC6000
Hydraulic/Pneumatic
Hydraulic
Closer Type
Surface
Finish
Satin Aluminum
Item
Surface Closers
Material
Varies
Color
Satin Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.