Grade 1 Surface Door Closer, Double Lever Arm Regular, Pull Side Mount, Size 1-6, Full Cover, Sati
- Mfr # DC3200 696 M54
- Zoro # G114533392
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Closer Series
DC3000 Series Door Closers
Color
Satin Brass Painted
Length
13.75
Depth
3.875
Width
7.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC3200 696 M54
- Zoro #
- G114533392
- UPC #
- -
- Country of Origin
- United States
- Closer Series
- DC3000 Series Door Closers
- Color
- Satin Brass Painted
- Finish
- Satin Brass Painted
Dimensions
- Length
- 13.75
- Depth
- 3.875
- Width
- 7.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.