
Grade 1 Surface Door Closer, Double Lever Arm Regular, Pull Side Mount, Size 1 to 6, Full Cover, Rig
Mfr # DC6200 626 RH
Zoro # G109956960
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chromium Plated
Housing Depth
3.875 in
Housing Length
13.75 in
Material
Brass or Bronze
Arm Type
Double Lever Arm Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC6200 626 RH
Zoro #
G109956960
UPC #
197163133826
Country of Origin
United States
Dimensions
Housing Depth
3.875 in
Housing Length
13.75 in
Width
7.375 in
Details
Item
Surface Closers
Finish
Satin Chromium Plated
Material
Brass or Bronze
Arm Type
Double Lever Arm Regular
Fire Rated
3 Hours {A}
Door Handing
RH
For Use With
DC6000 Series Door Closers
Description
Grade 1 Surface Door Closer, Double Lever Arm Regular, Pull Side Mount, Size 1 to 6, Full Cover, Right-Handed, Satin Chromium Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.