
Grade 1 Surface Door Closer, Double Lever Arm with PA Bracket, Push or Pull Side Mount, Size 1 to 6
Mfr # DC8210 690
Zoro # G816468930
product price: $730.99
/ea
Free Shipping & Returns
Key Features
Housing Height
4 in
Housing Depth
5 in
Housing Length
14-3/4 in
Closer Type
Surface
Closer Mounting Style
Tri Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC8210 690
Zoro #
G816468930
UPC #
840067639320
Country of Origin
Japan
Dimensions
Housing Height
4 in
Housing Depth
5 in
Housing Length
14-3/4 in
Details
Closer Type
Surface
Closer Mounting Style
Tri Mount
Closer Series
DC8000
Hand Orientation
Non-Handed
Hydraulic/Pneumatic
Hydraulic
Item
Surface Closers
Finish
Dark Bronze Painted
Material
Varies
Color
Dark Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.