Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 1 Surface Door Closer, Parallel Arm Spring and Hold Open, Push Side Mount, Size 1 to 6, Full
- Mfr # DC6210 A12 W33 689
- Zoro # G914533172
product price:Â
$
785.99
/ea
Free Shipping & Returns
Key Features
Closer Series
DC6000 Series Door Closers
Color
Aluminum Painted
Finish
Aluminum Painted
Depth
3.875
Width
7.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC6210 A12 W33 689
- Zoro #
- G914533172
- UPC #
- -
- Country of Origin
- United States
- Closer Series
- DC6000 Series Door Closers
- Color
- Aluminum Painted
- Finish
- Aluminum Painted
Dimensions
- Depth
- 3.875
- Width
- 7.375 in
- Length
- 13.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.