
Grade 2 Classroom Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Satin Chrome Finish, No
Mfr # CL3855 AZD 626
Zoro # G416469979
product price:Â $294.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Series
CL3800
Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Keyway Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3855 AZD 626
Zoro #
G416469979
UPC #
197163135301
Country of Origin
Japan
Dimensions
Length
10 in
Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Height
4-1/2 in
Details
Series
CL3800
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Chrome
Material
VARIES
Backset
2-3/4 in
Lockset Grade
Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.