
Grade 2 Classroom Cylindrical Lock, Newport Lever, Conventional Cylinder, Bright Brass Finish, Non-
Mfr # CL3855 NZD 605
Zoro # G716469907
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 2
Backset
2-3/4 in
Lockset Finish
Bright Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3855 NZD 605
Zoro #
G716469907
UPC #
197163373413
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Height
4-1/2 in
Length
10 in
Details
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 2
Backset
2-3/4 in
Lockset Finish
Bright Brass
Material
VARIES
Series
CL3800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.